KOHLER

37 in x 3-1/2 in Solid Surface Vanity Top in White Expressions

Part #K5446-S33  |  Manufacturer Part #5446-S33

Color/Finish:
White Expressions

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Kohler® Solid/Expressions® 36" solid-surface vanity tops
  • Includes one panel
  • Optional side splashes available (Kohler® K-5451 sold separately)

Specifications

ADA Compliant: No

Brand Model Compatibility: Solid/Expressions® 36 in Solid-Surface Vanity Tops

CARB OTC LEED Compliant: No

Color Finish: White Expressions

Color Finish Category: Whites

Depth: 3-1/2 in

Height: 1/2 in

IAPMO Listed: No

Length: 37 in

Material: Solid Surface

Size: 37 in x 3-1/2 in

Width: 3-1/2 in