Kohler

3/8 in. Screw

Part #K1042520-G  |  Manufacturer Part #1042520-G

Length:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: K-706000 and K-706001 Sliding Shower and Bath Doors

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 3/8 in

UL Listed: No