Kohler 3/8 in. Shower Door Assembly Kit

K705764

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean Coat™ glass treatment repels water for improved ease of cleaning
  • Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
  • Fluid design lines for ease of cleaning
  • Glass panels and handle (sold separately)
  • Glass thickness: 3/8"
  • Hardware components for Pinstripe®, Purist® and Finial® shower doors

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
CleanCoat®
Height
60 in
IAPMO Listed
No
Length
60 in
Material
Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday