0 items

Kohler Duostrainer® 4-1/2 in. Brass Sink Strainer

K8807

Color Finish

Starting at $58.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Strainer plate for easy cleaning

SPECIFICATIONS

4
4 in
ASME Specifications
ASME A112.18.2
Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Duostrainer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Length
4-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday