KOHLER
4-3/4 in. Small Corner Shower Basket in Vibrant French Gold
Part #K1898-AF | Item #3811128 | Manufacturer Part #1898-AF
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Vibrant® French Gold
Color Finish Category: Gold Tones
Depth: 4-3/4 in
Height: 1-1/8 in
IAPMO Listed: No
Length: 4-3/4 in
Material: Stainless Steel
Width: 4-3/4 in