0 items

Kohler Purist® 4-5/16 in. Vertical Toilet Tissue Holder

K14444

Color Finish

Starting at $98.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Vertical holder makes changing toilet tissue quick and simple

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/16 in
Height
6-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-5/16 in
Material
Brass
Width
4-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday