0 items

Kohler Coralais® 4-7/8 in. Non-Diverter Wall Mount Spout

K15135

Color Finish

Starting at $19.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Tub spout less diverter
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-1/2 in
Spout Reach
4-5/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday