4-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

4-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

4-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

  • Fast #
  • Part #K1995-BN
  • Item #3623980
  • Manufacturer Part #1995-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Greater thread length is suitable for use with thicker countertops
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Coordinates with Contemporary faucet collections
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
4-7/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4 in
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
Spout Height:
4-1/16 in
Spout Reach:
4 in