4-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel

Part #K1995-SN  |  Item #3624069  |  Manufacturer Part #1995-SN

$ 92.73 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with Contemporary faucet collections

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 16 oz

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 4-7/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 4 in

Material: Brass

Spout Height: 4-1/16 in

Spout Reach: 4 in