4-7/8 in. Console Table Drain Shroud in Polished Nickel

Part #K7709-SN  |  Item #1692626  |  Manufacturer Part #7709-SN

$ 67.84 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Solid brass
  • Combines with Kohler® console tables

Specifications

ADA Compliant: No

Brand Model Compatibility: Console Tables

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Installation Type: Console Mount

Length: 1-5/8 in

NSF Certified: No

Pedestal Only - FEI: No

Vessel Only - FEI: No

Width: 1-5/8 in