4-7/8 in. Console Table Drain Shroud in Vibrant Brushed Bronze
4-7/8 in. Console Table Drain Shroud in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
- Combines with Kohler® console tables
- Conceals drain
- Material: Solid brass
- A right-hand drain
- Designed for one-person bathing
- A smooth and easy-to-clean surface is backed by a Kohler® lifetime limited warranty
- Not for use with Kohler® K-7725 and Kohler® K-7726 lavatory drains
- Intended for console table installations
- Integral apron allows for quick installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Console Tables
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- No
- Width:
- 1-5/8 in