0 items

Kohler Purist® 4-Function Water-Saving Eco Hand Shower

K973

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine with easy-grip sprayface provides four alternate experiences: Wide coverage, massage, soft aerated and reduced-flow spray
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Flow rate: 2.5 gpm
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/16 in
Flow Rate
2.5 gpm
Height
11-7/16 in
IAPMO Listed
No
Length
4-9/16 in
NSF Certified
No
Showerhead Function
4
Spray Type
Massage, Reduced-Flow Spray, Soft Aerated, Wide Coverage
Trim Only
No
WaterSense Labeled
No
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday