0 items

Kohler Cape Dory® 4-Hole 1-Bowl Tile-In Kitchen Sink

K5864-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Size: 33" L x 22" W

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
29 in x 15 in x 9 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Cape Dory®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Installation Type
Tile-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday