0 items

Kohler Executive Chef™ 4-Hole 2-Bowl Kitchen Sink

K5931-4U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exterior dimensions: 33" L x 22" W

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
16 in x 19 in x 9-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
12 in
Collection
Executive Chef™
Color Finish
Basalt
Color Finish Category
Greys
Depth
10-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
12 in x 17 in x 7-3/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday