0 items

Kohler Executive Chef™ 4-Hole 2-Bowl Tile-In Large and Medium Kitchen Sink

K5931-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large/medium bowls
  • Left depth is 9-3/4" and right depth is 7-3/4"
  • Minimum base cabinet width 33"
  • Offset faucet ledge
  • Three faucet holes with one accessory hole to the right

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
16 in x 19 in x 9-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
12 in
Collection
Executive Chef™
Color Finish
White
Color Finish Category
Whites
Depth
10-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Tile-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
12 in x 17 in x 7-3/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday