0 items

Kohler Alencon Lace™ 4-Hole Single Bowl Cast Iron Undercounter Kitchen Sink

K14579-KG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Artist Editions are individually crafted designs; some piece-to-piece variation may be possible; check with your KOHLER distributor for exact lead time

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33 in x 22-1/8 in x 8-3/4 in
Collection
Alencon Lace™
Color Finish
Cashmere
Color Finish Category
Greys
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
4 Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday