0 items

Kohler Flexjet® 4-Jet Trim Kit

K9694

Color Finish

Starting at $247.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Flexjet®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
4-1/8 in
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No
Width
29/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday