0 items

Kohler Purist® 4 x 4 in. Wall Mount Non-Diverter Bath Spout

K14427

Color Finish

Starting at $186.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath spout: 90°
  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
4 in
Spout Reach
7-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday