0 items

Kohler 42 in. Grab Bar

K10545

Color Finish

Starting at $96.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with traditional or transitional styling
  • Premium metal construction for durability and reliability
  • Template included for easy installation
  • Traditional

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday