Kohler 48 in. Shower Door Assembly Kit

K705763

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean Coat® glass coating repels water for easy cleanup
  • Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
  • Fluid design lines for easy cleaning
  • Glass panels and handle (sold separately)
  • Hardware components for Pinstripe®, Purist® and Finial® shower doors

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Color Finish
Anodized Brushed Bronze
Color Finish Category
Bronze Tones
Glass Type
CleanCoat®
Height
45-3/25 in
IAPMO Listed
No
Material
Glass
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday