0 items

Kohler Memoirs® 48 x 34 in. Acrylic Double Threshold Rectangle Shower Base with Left Drain

K9547

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Corner installation
  • Left drain
  • Material: Acrylic
  • Textured floor pattern

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
6 in
IAPMO Listed
Yes
Installation Type
Corner Mount
Length
48 in
Material
Acrylic
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday