0 items

Kohler Memoirs® 48 x 36 in. Acrylic and Fiberglass Reinforced Plastic Single Threshold Rectangle Shower Base with Left Drain and Integral Seat at Right

K9486

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Integral seat design for comfort
  • Left drain
  • Material: Acrylic
  • Single threshold for three-wall or alcove installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
21 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
48 in
Material
Acrylic
Type
Shower Base
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday