Kohler 5-1/8 in. Lavatory Sink Drain with Non-Removable Stopper (Less Overflow)

K7127

Starting at $99.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with non-removable metal stopper
  • For use in non-overflow applications
  • For use with Spun Glass™ vessels lavatory

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Brand Model Compatibility
Spun Glass™ Vessels Lavatory
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Tailpiece Length
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday