5-7/10 in. Adjustable Feet

Part #K18416-NA  |  Item #4199335  |  Manufacturer Part #18416-NA

$ 32.22 EACH

Color/Finish:

Cast Iron
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for above-the-floor bath installation
  • Can be adjusted from 3-13/16" to 6-3/16"
  • For use with Soissons® cast-iron baths
  • Installation hardware included

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Soissons Cast-Iron Baths

Color Finish: Cast Iron

Color Finish Category: Iron Tones

Installation Type: Above Floor