0 items

Kohler Cape Dory® 5-Hole 1-Bowl Kitchen Sink

K5864-5U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9"
  • Includes installation hardware
  • Includes under-mount installation kit for simplified installation
  • Large single bowl
  • Minimum base cabinet width 36"
  • Oversized holes allow for easy installation of faucets and accessories
  • Three oversized faucet holes with two oversized accessory holes to the right

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
29 in x 15 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
16 in
Collection
Cape Dory®
Color Finish
Basalt
Color Finish Category
Greys
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday