0 items

Kohler Interlace™ 5-Hole 1-Bowl Undermount Apron Front Kitchen Sink

K14572-FC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products with the Interlace™ design
  • Decorated with an intricately textured pattern
  • Depth: 8"
  • Fits minimum 27" apron sink base cabinet
  • Integral apron front
  • Oversized holes allow for easy installation of faucets and accessories
  • Single bowl
  • Three oversized faucet holes with two oversized accessory holes to the right

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.4
Center Size
16 in
Collection
Interlace™
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday