0 items

Kohler Riverby® 5-Hole 2-Bowl Undermount Rectangular Kitchen Sink with Accessories

K8679-5UA3

Color Finish

Starting at $729.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl slopes 2° toward drain to minimize water pooling
  • Depth: 9"
  • Double equal bowls
  • Five oversized faucet holes
  • Includes Kohler® K-6239 colander with integral cutting board, Kohler® K-6194 utility rack with soaking cup and Kohler® K-9238 bottom sink rack
  • Minimum base cabinet width 36"
  • Offset drain increases workspace in the sink and storage space underneath

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
14-5/16 in x 17-1/4 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
24 in
Collection
Riverby®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-5/16 in x 17-1/4 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday