0 items

Kohler Choreograph™ 54 in. Shower Barre

K97628

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made of natural teak wood

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-97600, K-97601, K-97602, K-97603, K-97604, K-97605, K-97606, K-97607, K-97608 and K-97610 Choreograph™ Wall Panels
CARB OTC LEED Compliant
No
Capacity
300 lb
Collection
Choreograph™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
54 in
Material
Anodized Aluminum
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday