0 items

Kohler ProFlex® 54 x 54 in. Drop-In Corner Whirlpool Tub with Heater and Center Drain

K1154-H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in heater
  • Corner layout minimizes footprint without compromising bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Integral faucet deck
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Spacious design accommodates up to two bathers

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
Capacity
76 gal
Collection
ProFlex®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
26 ft
Drain Location
Center
Height
20-1/2 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Built-in
Length
54 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Watts
1500
Width
54 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday