California Energy Commission Not Registered Aerator Assembly Almond
California Energy Commission Not Registered Aerator Assembly Almond
Package Quantity Info:
EA: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Almond
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No