0 items

Kohler Levity® 56-5/8 in. Sliding Bath Door with 1/4 in. Frosted Glass and Towel Bar

K706006-D3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick frosted tempered glass
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Levity®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Frosted Tempered
Height
59-3/4 in
IAPMO Listed
No
Length
3-1/16 in
Material
Anodized Aluminum, Tempered Glass
Thickness
1/4 in
Width
59-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday