0 items

Kohler Purist® 59-3/4 in. Frameless Pivot Shower Door for Kohler K-705764 Shower Door Assembly Kit

K705705-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Coordinates with other products in the Purist® collection
  • Frameless 3/8" thick crystal clear tempered glass
  • Includes Kohler® K-705752 and Kohler® K-705754 glass, Kohler® K-705767 handle and Kohler® K-705764 hardware components
  • Out-of-plumb adjustability allows for easy installation

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear, Tempered
Height
72-1/4 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Width
59-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday