Kohler Levity® 59-5/8 in. Frameless Sliding Bath Door
K706003-L
Color Finish
DESCRIPTION
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Cushioned center guide provides quiet sliding action
- Frameless 3/8" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Vertical blade handles accentuate the contemporary style
SPECIFICATIONS
- ANSI Specifications
- ANSI Z97.1
- CARB OTC LEED Compliant
- No
- Collection
- Levity®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Glass Type
- Crystal Clear, Tempered
- Handle Type
- Blade
- Height
- 62 in
- IAPMO Listed
- No
- Material
- Aluminum, Tempered Glass
- Width
- 59-5/8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday