0 items

Kohler Steeping™ 6-5/16 in. Bath Hand Grab Bar

K9623

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with steeping baths and whirlpools
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability and reliability
  • Set of two grab bars

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Steeping™ Baths and Whirlpools
CARB OTC LEED Compliant
No
Collection
Steeping™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
Height
2-1/2 in
IAPMO Listed
No
Length
6-5/16 in
Material
Metal
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday