0 items

Kohler Finial® 6-5/16 in. Wall Mount Toilet Tissue Holder

K361

Color Finish

Starting at $253.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Finial® Traditional faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/32 in
Height
2-7/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/8 in
Material
Metal
Width
4-1/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday