0 items

Kohler Stillness® 6-5/16 in. Wall Mount Vertical Toilet Tissue Holder

K14459

Color Finish

Starting at $96.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed vertically or horizontally
  • Coordinates with Stillness® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Height
6-5/16 in
IAPMO Listed
No
Installation Type
Vertical Mount
Length
3 in
Material
Brass
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday