6-7/16 x 6-1/2 in. Basin Rack in Stainless Steel
6-7/16 x 6-1/2 in. Basin Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-3671 8° bar sink and Kohler® K-3671, Kohler® K-3672 and Kohler® K-3673 8° kitchen sinks
- Holds up to 8 wineglasses
- Fits over the Kohler® K-3671 8° bar sink, Kohler® K-3671, Kohler® K-3672, Kohler® K-3673 8° kitchen sinks, Kohler® K-3160, Kohler® K-3161 and Kohler® K-3158 Poise® kitchen sinks
- Material: Stainless steel
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3671 8 Degree™ Bar Sink, K-3671, K-3672, K-3673 8 Degree™ Kitchen Sinks, K-3160, K-3161 and K-3158 Poise® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 16-1/4 in x 6-7/16 in
- Width:
- 6-1/2 in