KOHLER
6 ft. x 15-9/32 in. Removable Apron in Biscuit
Part #K1283-96 | Item #456659 | Manufacturer Part #1283-96
Product Details
- Material: Acrylic
- For use with Kohler® K-1257 Mariposa® whirlpools, Kohler® K-1259 Mariposa® baths, Kohler® K-1131 Basic® 7242 whirlpools, Kohler® K-1157 whirlpools and Kohler® K-1132 Basic® 7242 baths
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-1257 Mariposa® Whirlpools, K-1259 Mariposa® Baths, K-1131 Basic 7242 Whirlpools, K-1157 Whirlpools and K-1132 Basic 7242 Baths
CARB OTC LEED Compliant: No
Color Finish: Biscuit
Color Finish Category: Neutrals
GSA Approved: No
Height: 15-9/32 in
IAPMO Listed: No
Length: 68-5/16 in
Material: Acrylic