0 items

Kohler Kelston® 6 gpm Tub Filler with Single Lever Handle and Hand Shower

KT97332-4

Color Finish

Starting at $891.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kelston® collection
  • Flow rate: 6 gpm at 45 psi
  • Includes Kohler® K-72776 Artifacts® 20 gpm handshower and 60" shower hose
  • Requires Kohler® K-97339-NA mounting-block
  • Single lever handle allows for both on/off activation and temperature setting

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
6 gpm @ 45 psi
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
8-13/16 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
3-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday