#6 Heavy Duty Hex Socket Flat Countersunk Screw for 702010 Bathroom Door in Buffed Stainless

You last purchased this on
 
KOHLER

#6 Heavy Duty Hex Socket Flat Countersunk Screw for 702010 Bathroom Door in Buffed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

#6 Heavy Duty Hex Socket Flat Countersunk Screw for 702010 Bathroom Door in Buffed Stainless

  • Fast #
  • Part #K1011604-S
  • Item #1916581
  • Manufacturer Part #1011604-S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
702010 Bathroom Door
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Stainless
Length:
2-1/2 in
Size:
6 in-32