0 items

Kohler Bellwether® 60 x 30-1/4 in. Cast Iron 3-Wall Alcove Rectangular Bathtub with Left Drain

K837

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean lines and an integral apron create a comfortable bathing experience
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain location
  • Safeguard® slip-resistant surface on bath floor
  • Standard size simplifies installation in remodels
  • Step-over threshold 14" for easy entry and exit
  • Wide ledges for extra storage space

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Capacity
32.6 gal
Collection
Bellwether®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
UL Listed
No
Width
30-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday