0 items

Kohler Archer® 60 x 30 in. 3-Wall Alcove Acrylic Rectangular Bathtub with Integral Flange and Right Hand Drain

K1947-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Slotted overflow allows for deep soaking

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.7
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
57 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Right
Height
19 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday