0 items

Kohler Underscore® 60 x 30 in. Acrylic Square Soaking Bathtub with Right Drain

K1956-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Right-hand drain location
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
68 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
22-1/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday