0 items

Kohler Serif™ 60 x 31-1/2 in. Tub and Shower with Right Hand Drain

K1337

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hydromassage flow and direction can be controlled at each jet
  • Oval-shaped basin creates a graceful and spacious bathing experience
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
73 gal
Collection
Serif™
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
42-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday