0 items

Kohler Expanse® 60 x 32-38 in. Curved Alcove Bath with Left-Hand Drain

K1100-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" x 32" x 17"
  • Curved integral apron bows to 38"at the center
  • Designed for one-person bathing
  • Expanse
  • Integral tile flange
  • Material: Acrylic
  • Textured bottom surface
  • Three-wall alcove installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
60 gal
Collection
Expanse®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
18-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday