0 items

Kohler Bancroft® 60 x 32 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain

K1151-GLA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Coordinates with other products in the Bancroft® collection
  • Electronic keypad
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Molded lumbar support offers extra comfort while bathing
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
Capacity
60 gal
Collection
Bancroft®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Left
Height
21-1/4 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
120
UL Listed
Yes
Volts
120V
Watts
300
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday