0 items

Kohler Archer® 60 x 32 in. 3-Wall Alcove Bathtub with Integral Flange and Left Hand Drain

K1123-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain location
  • Molded lumbar support offers extra comfort while bathing
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
58 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Left
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday