0 items

Kohler Devonshire® 60 x 32 in. Acrylic Drop-In Rectangular Bathtub with End Drain

K1184

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain location
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA C22.2
Capacity
60 gal
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday