0 items

Kohler Hourglass® 60 x 32 in. Alcove Bathtub with Right-Hand Drain

K1219-R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Material: Acrylic
  • Standard sized bath designed for quick and easy installation
  • Textured bottom surface
  • Three-wall alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
64 gal
Collection
Hourglass®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday