0 items

Kohler Devonshire® 60 x 32 in. Alcove Whirlpool Tub with Integral Apron and Left Hand Drain

K1357-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Left-hand drain
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
60 gal
Collection
Devonshire®
Color Finish
Almond
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Left
Height
21-1/4 in
Horsepower
1-7/50 hp
IAPMO Listed
Yes
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday